Jafnvægisstillingarvélar

hunter
Hunter jafnvægisstillingarvélar

GSP9200 Lite

GSP9200

GSP9200 Touch

Road Force Touch

hunter hunter hunter hunter
Verð frá 768.000.- kr án vsk  Verð frá 967.000.- kr án vsk  Verð frá 1.135.000.- kr án vsk  Verð frá 2.485.000.- kr án vsk

SmartWeight
Centering Check
Inner Dataset
Hammerhead Option
Optional BullsEye Storage

 

 

 

 

 

 

 

Outer Dataset Arm
ServoStop
BDC Laser
AutoClamp Option
FootBrake
Premium Wingnut
SmartWeight
Centering Check
Inner Dataset
Hammerhead Option
Optional BullsEye Storage

 

 

 

TouchScreen Interface
Videos
eCal
Outer Dataset Arm
ServoStop
BDC Laser
AutoClamp Option
FootBrake
Premium Wingnut
SmartWeight
Centering Check
Inner Dataset
Hammerhead Option
Optional BullsEye Storage

 

Load Roller Diagnostics
Auto-Up Hood
Standard BullsEye Collets
TouchScreen Interface
Videos
eCal
Outer Dataset Arm
ServoStop
BDC Laser
AutoClamp Option
FootBrake
Premium Wingnut
SmartWeight
Centering Check
Inner Dataset
Hammerhead Option
Optional BullsEye Storage

Power Requirements 
215-240V, 3 amp, 50/60 Hz 
Rim Width 
38 mm to 508 mm (1.5 in to 20 in)
Rim Diameter 
254 mm to 762 mm (10 in to 30 in) 
ALU 
191 mm to 965 mm (7.5 in to 38 in) 
Max. Tire Diameter 
508 mm (38 in) 
Max. Tire Weight 
68 kg (150 lbs) 
Balancing Speed 
150 rpm 
Power Requirements 
215-240V, 3 amp, 50/60 Hz 
Rim Width 
38 mm to 508 mm (1.5 in to 20 in)
Rim Diameter 
254 mm to 762 mm (10 in to 30 in) 
ALU 
191 mm to 965 mm (7.5 in to 38 in) 
Max. Tire Diameter 
508 mm (38 in) 
Max. Tire Weight 
68 kg (150 lbs) 
Balancing Speed 
150 rpm 
Power Requirements 
215-240V, 3 amp, 50/60 Hz 
Rim Width 
38 mm to 508 mm (1.5 in to 20 in)
Rim Diameter 
254 mm to 762 mm (10 in to 30 in) 
ALU 
191 mm to 965 mm (7.5 in to 38 in) 
Max. Tire Diameter 
508 mm (38 in) 
Max. Tire Weight 
68 kg (150 lbs) 
Balancing Speed 
150 rpm 
Power Requirements 
215-240V, 3 amp, 50/60 Hz 
Rim Width 
38 mm to 508 mm (1.5 in to 20 in)
Rim Diameter 
254 mm to 762 mm (10 in to 30 in) 
ALU 
191 mm to 965 mm (7.5 in to 38 in) 
Max. Tire Diameter 
508 mm (38 in) 
Max. Tire Weight 
68 kg (150 lbs) 
Balancing Speed 
150 rpm